

€23.43/ pieceexcl. VAT
€28.35incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.93 | - |
6+ | €25.17 | 13.00% |
12+ | €24.30 | 16.00% |
18+ | €23.43 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51977 |
Series | Tesafix® 51977 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.24 mm |
Material | PP |
Double-sided | Yes |
Colour | White |