

• Product description
Good and economical.
Lightly creped paper covering tape for simple paint and covering work.
• Technical data
Carrier type: loosely creped special paper, thin and flexible
Overall thickness: 0.13 mm
Tear-resistance: 33.0 N/cm
Adhesive force: 3.0 N/cm
Temperature resistant: briefly up to 70 °C
€4.24/ pieceexcl. VAT
€5.13incl. VAT
108 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.24 | - |
36+ | €3.69 | 13.00% |
72+ | €3.56 | 16.00% |
108+ | €3.43 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4329 |
Series | Tesakrepp® 4329 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 70 °C |
Colour | Pale yellow |