

• Product description
Good and economical.
Lightly creped paper covering tape for simple paint and covering work.
• Technical data
Carrier type: loosely creped special paper, thin and flexible
Overall thickness: 0.13 mm
Tear-resistance: 33.0 N/cm
Adhesive force: 3.0 N/cm
Temperature resistant: briefly up to 70 °C
€2.55/ pieceexcl. VAT
€3.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
60+ | €2.22 | 13.00% |
120+ | €2.14 | 16.00% |
180+ | €2.07 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4329 |
Series | Tesakrepp® 4329 |
Width | 30 mm |
Length | 50 m |
Thickness | 0.13 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Temperature protected till | 70 °C |
Colour | Pale yellow |