TESA

TESA Tesa Xtreme Conditions 3mx25mm black

  • ERIKS:12329124
  • Manufacturer:4042448188977
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa self-adhesive silicon tape

•     Product description
Adjustable.
Best adaptation to different surfaces due to flexible material.
Instant airtight seal guaranteed.
•     Robust and durable
Even on oily, dirty or damp surfaces, indoors and out.
•     Technical data
Carrier type:    Silicone
Breakdown voltage:    8000 V
Temperature resistant:    briefly to 260 °C (flame retardant)
Pressure resistant:    up to 12 bar
Save to list

€14.93/ pieceexcl. VAT

€18.07incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.93

-

3+

€12.99

13.00%

6+

€12.54

16.00%

9+

€12.09

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Xtreme Conditions 4600
Series
Xtreme Conditions 4600
Width
25 mm
Length
3 m
Thickness
0.5 mm
Double-sided
No
Temperature resistance
from -60 to 260 °C
Tear-out strength
33 N/cm %
Colour
Black