




• Product description
Guaranteed non-slip safety.
The strong, wear-resistant coating guarantees durable non-slip effect on steps and stairs.
• Technical data
Carrier type: PVC
Overall thickness: 0.81 mm
Adhesive force: 10.0 N/cm
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60950 |
Series | 60950 |
Width | 25 mm |
Length | 15 m |
Thickness | 0.81 mm |
Material | PVC |
Double-sided | No |
Colour | Black |