TESA

TESA Tesa 64621 50mmx25m wit vloertape dubbelzijdig pp rubber 185µ

  • ERIKS:23332347
  • Manufacturer:4042448079817
Image 1
tesa® 64621 is a transparent double-sided self-adhesive tape consisting of a PP-carrier and a synthetic rubber adhesive mass system (hotmelt). With the hotmelt adhesive, tesa® 64621 is solvent free and offers a very high tack. tesa® 64621 is protected by a siliconized paper liner
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

36+

€4.43

13.00%

72+

€4.28

16.00%

108+

€4.12

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesafix® 64621
Series
Tesafix® 64621
Width
50 mm
Length
25 m
Colour
White