TESA

TESA Tesa 64110 50mmx66m transparant verpakkingstape pvc economisch

  • ERIKS:23332310
  • Manufacturer:4042448826237
Image 1
NOPI® 64110 is a packaging tape based on a PVC-film backing and a natural rubber adhesive.

Main applications
NOPI® 64110 is used for manual and automatic sealing of cartons of medium-range range weight.
Save to list

€3.24/ pieceexcl. VAT

€3.92incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.72

-

36+

€3.24

13.00%

72+

€3.12

16.00%

108+

€3.01

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
NOPI® 64110
Series
NOPI® 64110
Width
50 mm
Length
66 m
Colour
Transparent