






Design: Robust soft PVC adhesive tape with modified natural rubber adhesive compound. Tears off by hand.
Application: Suitable for temporary hazard markings as well as for marking any kind of mobile or stationary objects.
€8.96/ pieceexcl. VAT
€10.84incl. VAT
Sold per: 6Min. order: 6
3 In stock - Available while stock lasts - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
6+ | €8.96 | 13.00% |
12+ | €8.65 | 16.00% |
18+ | €8.34 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60760 |
Series | 60760 |
Width | 50 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Yellow / Black |