TESA

TESA Tesa 60760 red/white warning tape 33mx50mm

  • ERIKS:23168474
  • Manufacturer:4042448085757
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® marking tape

•     Product description
Many diverse uses.
Best for marking mobile and stationary objects.
•     Technical data
Carrier type:    Soft PVC
Overall thickness:    0.15 mm
Tear-resistance:    30.0 N/cm
Adhesive force:    2.5 N/cm
•     Information
Other colours available upon request.

Save to list

€9.77/ rollexcl. VAT

€11.82incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60760
Series
60760
Width
50 mm
Length
33 m
Colour
Red / White