TESA

TESA Tesa 53949 50mmx50m linnentape mat zwart

  • ERIKS:23332193
  • Manufacturer:4042448805270
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 53949 is a matte gaffer tape specially designed for the arts and entertainment industry. It consists of a PE-coated 80-mesh woven PET fabric backing, coated with a pressure-sensitive natural rubber adhesive.
tesa® 53949 is the ideal solution for a wide range of applications whenever a non-reflective surface is important.

Features:
  • light-absorbing, non-reflective
  • good adhesion, even on rough surfaces
  • abrasion resistant
  • water repellent
  • conformable
  • easy to remove
  • available in matte black, matte white, and matte silver
Main applications
  • On-stage/back-stage jobs in theatre, opera, cinema and music halls
  • Fixing of cables on carpets, walls etc.
  • Covering of shiny and glossy surfaces
  • Fixing of cable links
  • Sealing of joints
  • Floor marking and fixing
Save to list

€20.97/ pieceexcl. VAT

€25.37incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.10

-

18+

€20.97

13.00%

36+

€20.24

16.00%

54+

€19.52

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
PV2 53949
Series
PV2 53949
Width
50 mm
Length
50 m
Colour
Black