TESA

TESA Tesa 53799 50mmx50m army tape groen

  • ERIKS:23332145
  • Manufacturer:4042448820167
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 53799 PV2 is a polyethylene coated high grade cloth tape. It consists of a PE coated 80 mesh woven PET fabric backing coated with a pressure sensitive natural rubber adhesive.
Save to list

€17.02/ pieceexcl. VAT

€20.59incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.56

-

18+

€17.02

13.00%

36+

€16.43

16.00%

54+

€15.84

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
53799
Series
53799
Width
50 mm
Length
50 m
Colour
Green