TESA

TESA Tesa 51128 50mmx66m transparant strappingtape soft no residues

  • ERIKS:23332079
  • Manufacturer:4042448154989
Image 1
tesa® 51128 is a tensilised polypropylene strapping tape with a special solvent-free natural rubber adhesive system.

tesa® 51128 does not damage the surfaces of typical printed or labelled carton boxes after its removal
Save to list

€14.57/ pieceexcl. VAT

€17.63incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.57

-

36+

€12.68

13.00%

72+

€12.24

16.00%

108+

€11.80

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
51128
Series
51128
Width
50 mm
Length
66 m
Colour
Transparent