TESA

TESA Tesa 51128 25mmx66m transparant strappingtape soft no residues

  • ERIKS:23332077
  • Manufacturer:4042448154972
Image 1
tesa® 51128 is a tensilised polypropylene strapping tape with a special solvent-free natural rubber adhesive system.

tesa® 51128 does not damage the surfaces of typical printed or labelled carton boxes after its removal
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.33

-

72+

€6.38

13.00%

144+

€6.16

16.00%

216+

€5.94

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
51128
Series
51128
Width
25 mm
Length
66 m
Colour
Transparent