TESA

TESA Tesa 50650 25x66 blauw special powder coating tape

  • ERIKS:12014623
  • Manufacturer:4042448151421
Image 1
Image 2
Image 1
Image 2
tesa® 50650 is a blue high-temperature tape features a polyester backing with a silicone adhesive.

It provides the following qualities:
  • High temperature resistance
  • Sharp paint edge
  • Very conformable for the use on irregular shapes
  • Removable without leaving residues
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.29

-

8+

€8.08

13.00%

16+

€7.80

16.00%

24+

€7.52

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
50650
Series
50650
Width
25 mm
Length
66 m
Colour
Blue