TESA

TESA Tesa 50607 50mmx50m transparant dubbelzijdige tape non woven splicing

  • ERIKS:23332043
  • Manufacturer:4042448186362
Image 1
tesa® 50607 PV41 is a 120 µm translucent double-sided splicing tape consisting of a non-woven carrier coated with an acrylic adhesive, covered by a white paper liner. The special adhesive formulation ensures a secure bond on a variety of paper materials, even at elevated temperatures. With its high adhesive coating weight, tesa® 50607 PV41 offers an especially high tack for a safe initial bond even on rough and heavy paper grades.
Save to list

€15.71/ pieceexcl. VAT

€19.01incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.06

-

36+

€15.71

13.00%

72+

€15.17

16.00%

108+

€14.63

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
PV41 50607
Series
PV41 50607
Width
50 mm
Length
50 m
Colour
Transparent