




€96.82/ pieceexcl. VAT
€117.15incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.82 | - |
2+ | €93.48 | 3.45% |
3+ | €90.14 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4848 |
Series | 4848 |
Width | 750 mm |
Length | 100 m |
Thickness | 0.048 mm |
Material | Polyethylene film |
Double-sided | No |
Adhesion | Acrylic |
Adhesion/Steel | 0.8 Ncm |
Tear-out strength | 200 % |
Colour | Transparent |