TESA

TESA Tesa 4600 Xtreme Condit.tape zwart 50mmx10m

  • ERIKS:12712587
  • Manufacturer:4042448229120
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa self-adhesive silicon tape

•     Product description
Adjustable.
Best adaptation to different surfaces due to flexible material.
Instant airtight seal guaranteed.
•     Robust and durable
Even on oily, dirty or damp surfaces, indoors and out.
•     Technical data
Carrier type:    Silicone
Breakdown voltage:    8000 V
Temperature resistant:    briefly to 260 °C (flame retardant)
Pressure resistant:    up to 12 bar
Save to list

€80.30/ pieceexcl. VAT

€97.16incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€80.30

-

10+

€69.86

13.00%

20+

€67.45

16.00%

30+

€65.04

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Xtreme Conditions 4600
Series
Xtreme Conditions 4600