TESA

TESA Tesa 4590 19mmx50 transparant strappingtape monofilament

  • ERIKS:12344997
  • Manufacturer:4042448210371
Image 1
tesa® 4590 is a general purpose unidirectional filament tape based on glass filaments laminated to polyester film. tesa® 4590 combines good longitudinal tensile strength with very low elongation.
The synthetic rubber adhesive system ensures a secure bond to various substrates, even to non-polar surfaces like PE and PP. The tape also exhibits excellent adhesion to a variety of corrugated and solid board surfaces.
tesa® 4590 is tear resistant.
Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.97

-

48+

€2.58

13.00%

96+

€2.49

16.00%

144+

€2.41

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
4590
Series
4590
Width
19 mm
Length
50 m
Colour
Transparent