TESA

TESA Tesa 4369 550mmx14m easy cover transp. voor buiten 2 weken pe film

  • ERIKS:23331372
  • Manufacturer:4042448874832
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Easy Cover® 4369 UV is a combination of an environment-friendly HDPE film and a UV resistant cloth tape for the masking of large areas in one working step. Once applied it can easily be removed even after 2 weeks of outdoor application without leaving residues.
It allows safe and precise fixation on even and slightly rough surfaces. The embossed film avoids paint bleeding or leaking to the protected area.
Easy Cover 4369 UV can be used indoors and outdoors.
Save to list

€3.51/ pieceexcl. VAT

€4.25incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.51

-

8+

€3.05

13.00%

16+

€2.95

16.00%

24+

€2.84

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Easy Cover® UV 4369
Series
Easy Cover® UV 4369
Width
50 mm
Length
14 m
Colour
Transparent