TESA

TESA Tesa 4364 180mmx25m easy cover crepe voor binnen papier

  • ERIKS:23331360
  • Manufacturer:4042448874740
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Easy Cover® 4364 is a combination of high quality folded special paper and a slightly creped adhesive paper tape for the masking of large areas in one working step. It is resistant against dispersion paints and can easily be removed after short term applications without residues.
Easy Cover 4364 is successfully tested for all standard in-door applications. It allows safe and precise fixation on even surfaces such as skirting boards, window sills, window and door frames. The masking paper avoids paint bleeding or leaking to the protected area. Easy Cover 4364 will achieve a clean paint result with straight paint edges.

Main applications
For base boards, window sills, door and window frames etc.
Save to list

€3.60/ pieceexcl. VAT

€4.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.14

-

10+

€3.60

13.00%

20+

€3.48

16.00%

30+

€3.35

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
EasyCover® Premium 4364
Series
EasyCover® Premium 4364
Width
180 mm
Length
25 m