TESA

TESA Tesa 4334 38mmx50m lichtgeel precision masking indoor

  • ERIKS:23331347
  • Manufacturer:4042448816122
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The tesa® Precision Mask® 4334 reliably guarantees razor-sharp paint edges, and is extremely easy to use at the same time - thanks to the ideal combination of the special, supple backing and the perfectly balanced acrylic adhesive compound. This helps the tape to stick extremely flush to the surface and prevent paint tears. The combination of professional painting tape and your skilled expertise will result in paintwork to please your customers. In addition, the high quality of the painting tape will save you expensive touch-up work.
The tesa® Precision Mask® 4334 is also recommended for masking applications during spray painting with afterwards oven drying up to 120°C/ 30min. Due to the thin and low elongating backing it is perfectly suited for two-tone applications, e.g. straight and long lines.
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.50

-

24+

€10.01

13.00%

48+

€9.66

16.00%

72+

€9.32

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Precision Mask® 4334
Series
Precision Mask® 4334
Width
38 mm
Length
50 m
Colour
Yellow