TESA

TESA Tesa 4330 6mmx50m 140°c crepe maskingtape

  • ERIKS:23331325
  • Manufacturer:4005800027154
Image 1
tesa® 4330 is a finely crêped, flexible, moisture resistant masking tape with a high tensile strength.
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€3.92

-

288+

€3.41

13.00%

576+

€3.29

16.00%

864+

€3.18

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesakrepp® 4330
Series
Tesakrepp® 4330
Width
6 mm
Length
50 m
Temperature protected till
140 °C