TESA

TESA Tesa 4317 25mmx50m 80°c crepe maskingtape

  • ERIKS:23331238
  • Manufacturer:4005800198311
Image 1
Image 2
Image 1
Image 2
The product is thin and flexible and, therefore, suitable for all general masking applications, as well as oven drying applications up to a temperature of 80 °C
Save to list

€2.46/ pieceexcl. VAT

€2.98incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.46

-

72+

€2.14

13.00%

144+

€2.07

16.00%

216+

€1.99

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesakrepp® 4317
Series
Tesakrepp® 4317
Width
25 mm
Length
50 m
Temperature protected till
80 °C