




€2.81/ pieceexcl. VAT
€3.40incl. VAT
Sold per: 6Min. order: 6
18 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.81 | - |
36+ | €2.44 | 13.00% |
72+ | €2.36 | 16.00% |
108+ | €2.28 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 50 mm |
Length | 66 m |
Material | PP film |
Adhesion | Acrylic |
Adhesion/Steel | 2.5 Ncm |
Tear-out strength | 140 % |
Colour | Transparent |