




€10.95/ pieceexcl. VAT
€13.25incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.59 | - |
36+ | €10.95 | 13.00% |
72+ | €10.58 | 16.00% |
108+ | €10.20 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4287 |
Series | 4287 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.046 mm |
Material | MOPP |
Double-sided | No |
Adhesion | Synthetic rubber |
Adhesion/Steel | 6 Ncm |
Tear-out strength | 35 % |
Colour | Transparent |