

€3.47/ pieceexcl. VAT
€4.20incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.99 | - |
120+ | €3.47 | 13.00% |
240+ | €3.35 | 16.00% |
360+ | €3.23 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4224 |
Series | 4224 |
Width | 15 mm |
Length | 66 m |
Thickness | 0.079 mm |
Material | MOPP |
Double-sided | No |
Colour | White |