

€4.81/ pieceexcl. VAT
€5.82incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.53 | - |
6+ | €4.81 | 13.00% |
12+ | €4.65 | 16.00% |
18+ | €4.48 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4985 |
Series | Tesafix® 4985 |
Width | 12 mm |
Length | 33 m |
Thickness | 0.05 mm |
Double-sided | Yes |
Colour | Transparent |