

€30.29/ pieceexcl. VAT
€36.65incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.82 | - |
12+ | €30.29 | 13.00% |
24+ | €29.25 | 16.00% |
36+ | €28.20 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4985 |
Series | Tesafix® 4985 |
Width | 25 mm |
Length | 100 m |
Thickness | 0.05 mm |
Double-sided | Yes |
Colour | Transparent |