




€13.66/ pieceexcl. VAT
€16.53incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.67 | - |
2+ | €14.16 | 3.45% |
3+ | €13.66 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4848 |
Series | 4848 |
Width | 125 mm |
Length | 100 m |
Thickness | 0.048 mm |
Material | PE |
Double-sided | No |
Colour | Transparent |