




€117.67/ pieceexcl. VAT
€142.38incl. VAT
Estimated delivery date - 11/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €117.67 | - |
2+ | €113.61 | 3.45% |
3+ | €109.55 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 4848 |
Series | 4848 |
Width | 1000 mm |
Length | 100 m |
Thickness | 0.048 mm |
Material | PE |
Double-sided | No |
Colour | Transparent |