

€22.85/ pieceexcl. VAT
€27.65incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.26 | - |
6+ | €22.85 | 13.00% |
12+ | €22.06 | 16.00% |
18+ | €21.27 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafilm® 7133 |
Series | Tesafilm® 7133 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.08 mm |
Material | PP |
Double-sided | No |
Colour | Blue |