

€2.15/ pieceexcl. VAT
€2.60incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.15 | - |
96+ | €1.87 | 13.00% |
192+ | €1.81 | 16.00% |
288+ | €1.74 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 64286 |
Series | 64286 |
Width | 19 mm |
Length | 66 m |
Thickness | 0.073 mm |
Material | MOPP |
Double-sided | No |
Colour | Orange |