

€9.15/ pieceexcl. VAT
€11.07incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.52 | - |
36+ | €9.15 | 13.00% |
72+ | €8.84 | 16.00% |
108+ | €8.52 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 64284 |
Series | 64284 |
Width | 50 mm |
Length | 66 m |
Thickness | 0.11 mm |
Material | MOPP |
Double-sided | No |
Colour | Blue |