

€6.96/ pieceexcl. VAT
€8.42incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
48+ | €6.96 | 13.00% |
96+ | €6.72 | 16.00% |
144+ | €6.48 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 64284 |
Series | 64284 |
Width | 38 mm |
Length | 66 m |
Thickness | 0.11 mm |
Material | MOPP |
Double-sided | No |
Colour | Blue |