

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Sold per: 96Min. order: 96
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.98 | - |
96+ | €3.46 | 13.00% |
192+ | €3.34 | 16.00% |
288+ | €3.22 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 64284 |
Series | 64284 |
Width | 19 mm |
Length | 66 m |
Thickness | 0.11 mm |
Material | MOPP |
Double-sided | No |
Colour | Blue |