






€16.45/ pieceexcl. VAT
€19.90incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.91 | - |
18+ | €16.45 | 13.00% |
36+ | €15.88 | 16.00% |
54+ | €15.32 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4688 |
Series | Tesaband® 4688 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.26 mm |
Material | PE textile, extruded |
Double-sided | No |
Colour | Grey |