






€11.56/ pieceexcl. VAT
€13.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.56 | - |
20+ | €10.06 | 13.00% |
40+ | €9.71 | 16.00% |
60+ | €9.36 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4688 |
Series | Tesaband® 4688 |
Width | 50 mm |
Length | 25 m |
Thickness | 0.26 mm |
Material | PE textile, extruded |
Double-sided | No |
Colour | Black |