




€19.76/ pieceexcl. VAT
€23.91incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.71 | - |
8+ | €19.76 | 13.00% |
16+ | €19.08 | 16.00% |
24+ | €18.40 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4661 |
Series | Tesaband® 4661 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.3 mm |
Material | Textile |
Double-sided | No |
Colour | Yellow |