




€45.97/ pieceexcl. VAT
€55.62incl. VAT
Sold per: 18Min. order: 18
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.75 | - |
3+ | €49.37 | 13.00% |
6+ | €47.67 | 16.00% |
9+ | €45.97 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4661 |
Series | Tesaband® 4661 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.3 mm |
Material | Textile |
Double-sided | No |
Colour | Blue |