TESA

TESA Spray glue permanent 500 ml beige

  • ERIKS:11661384
  • Manufacturer:4042448003072
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spray glue 60021

Design: Fast drying contact adhesive. Fine even spray pattern. Temperature resistance from –20 °C to +60 °C.

Application: For fast, large-area bonding of film, paper, cardboard, felt, fabric, leather, wood and many plastics.

Save to list

€18.83/ pieceexcl. VAT

€22.78incl. VAT

50 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.83

-

12+

€16.38

13.00%

24+

€15.82

16.00%

36+

€15.25

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
60021
Volume
500 ml
Packaging
Syringe