






€21.38/ pieceexcl. VAT
€25.87incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.38 | - |
6+ | €18.60 | 13.00% |
12+ | €17.96 | 16.00% |
18+ | €17.32 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4432 |
Series | Tesakrepp® 4432 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.33 mm |
Material | Smooth paper |
Double-sided | No |
Colour | Light Brown |