






€16.25/ pieceexcl. VAT
€19.66incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.25 | - |
8+ | €14.14 | 13.00% |
16+ | €13.65 | 16.00% |
24+ | €13.16 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4432 |
Series | Tesakrepp® 4432 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.33 mm |
Material | Smooth paper |
Double-sided | No |
Colour | Light Brown |