

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
96+ | €4.32 | 13.00% |
192+ | €4.17 | 16.00% |
288+ | €4.02 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4173 |
Series | Tesaflex® 4173 |
Width | 19 mm |
Length | 33 m |
Thickness | 0.128 mm |
Material | PVC |
Double-sided | No |
Colour | Black |