

€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.30 | - |
24+ | €2.87 | 13.00% |
48+ | €2.77 | 16.00% |
72+ | €2.67 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4280 |
Series | Tesapack® 4280 |
Width | 75 mm |
Length | 66 m |
Thickness | 0.043 mm |
Material | PP |
Double-sided | No |
Colour | Transparent |