

€1.47/ pieceexcl. VAT
€1.78incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.69 | - |
48+ | €1.47 | 13.00% |
96+ | €1.42 | 16.00% |
144+ | €1.37 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4280 |
Series | Tesapack® 4280 |
Width | 38 mm |
Length | 66 m |
Thickness | 0.043 mm |
Material | PP |
Double-sided | No |
Colour | Transparent |