

€2.18/ pieceexcl. VAT
€2.64incl. VAT
157 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.18 | - |
36+ | €1.90 | 13.00% |
72+ | €1.83 | 16.00% |
108+ | €1.77 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4280 |
Series | Tesapack® 4280 |
Width | 48 mm |
Length | 66 m |
Thickness | 0.043 mm |
Material | PP |
Double-sided | No |
Colour | Brown |