




€20.94/ pieceexcl. VAT
€25.34incl. VAT
Sold per: 6Min. order: 6
42 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.07 | - |
6+ | €20.94 | 13.00% |
12+ | €20.22 | 16.00% |
18+ | €19.50 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4169 |
Series | Tesaflex® 4169 |
Width | 50 mm |
Length | 33 m |
Thickness | 0.18 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Red |