




€22.04/ pieceexcl. VAT
€26.67incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.04 | - |
6+ | €19.17 | 13.00% |
12+ | €18.51 | 16.00% |
18+ | €17.85 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaflex® 4169 |
Series | Tesaflex® 4169 |
Width | 50 mm |
Length | 33 m |
Thickness | 0.15 mm |
Material | PVC, soft |
Double-sided | No |
Colour | Black |