






€10.61/ pieceexcl. VAT
€12.84incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.19 | - |
16+ | €10.61 | 13.00% |
32+ | €10.24 | 16.00% |
48+ | €9.87 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.31 mm |
Material | Textile |
Double-sided | No |
Colour | White |