






€80.18/ pieceexcl. VAT
€97.02incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.16 | - |
2+ | €80.18 | 13.00% |
4+ | €77.41 | 16.00% |
6+ | €74.65 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4651 |
Series | Tesaband® 4651 |
Width | 75 mm |
Length | 50 m |
Thickness | 0.31 mm |
Material | Textile |
Double-sided | No |
Colour | White |